Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ GL-45 Media/Storage Bottles without Caps


Perfect for mixing, storing or transporting culture media, chemicals or solvents

Manufacturer: kimble™  K143961000

 View more versions of this product

Catalog No. 10-200-73

  • / Case of 10 Each
 

Description & Specifications

Specifications

Capacity 33.8 oz., 1000mL
Capacity (Metric) 1000mL
Capacity (English) 33.8 oz.
Diameter (English) 3.9 in.
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) Inner Neck 30mm
Includes Clear drip-free Polypropylene pouring ring
Height (English) 8.8 in.
Material Glass
Closure Size GL45
Diameter (Metric) 101mm
Graduations 100 to 900mL
Height (Metric) 225mm