Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ GL-45 Media/Storage Bottles without Caps


Perfect for mixing, storing or transporting culture media, chemicals or solvents

Manufacturer: kimble™  K14396500

 View more versions of this product

Catalog No. 10-200-72

  • / Case of 10 Each
 

Description & Specifications

Specifications

Capacity (English) 17 oz.
Diameter (English) 3.3 in.
Height (Metric) 176mm
Material Glass
Capacity (Metric) 500mL
Closure Size GL45
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) 86mm
Diameter (Metric) Inner Neck 30mm
Graduations 100 to 400mL
Includes Clear drip-free Polypropylene pouring ring
Height (English) 6.9 in.
Capacity 17 oz., 500mL