Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flat Bottom Florence Flask, Heavy-duty


Heavy-duty with flat bottom

Manufacturer: kimble™  K250001000

 View more versions of this product

Catalog No. 10-310-60

  • / Case of 6 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Diameter (Metric) Outer 130mm
Stopper Number 8
Material Borosilicate Glass
Closure Material Rubber
Diameter (English) Outer 5.1 in.
Height (English) 8.46 in.
Height (Metric) 21.5cm
Top Style Tooled
Capacity (Metric) 1000mL