Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale, Removable Plastic Base


Calibrated “To Deliver”

Manufacturer: kimble™  K20025H100

 View more versions of this product

Catalog No. 08-549-17D

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Height (Metric) 248mm
Item Description Graduated 2 to 100mL
Graduations 1mL
Subdivision 1mL
Certifications/Compliance ASTM E438
Scale Single metric scale
Tolerance (Metric) ±0.6mL
For Use With (Application) Educational institutions and for many general laboratory procedures
Height (English) 9.76 in.
Capacity (Metric) 100mL
Includes Detachable plastic base
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 0854917D

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12