Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale, Removable Plastic Base


Calibrated “To Deliver”

Manufacturer: kimble™  K20025H50

 View more versions of this product

Catalog No. 08-549-17C

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Graduations 1mL
Item Description Graduated 2 to 50mL
Subdivision 1mL
Height (Metric) 185mm
Capacity (Metric) 50mL
For Use With (Application) Educational institutions and for many general laboratory procedures
Height (English) 7.28 in.
Includes Detachable plastic base
Scale Single metric scale
Tolerance (Metric) ±0.4mL
Material Borosilicate Glass
Certifications/Compliance ASTM E438
Accessories

Accessories for Catalog Number: 0854917C

Item Mfr. No. Item Description Price Per Unit Quantity