Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale, Removable Plastic Base


Calibrated “To Deliver”

Manufacturer: kimble™  K20025H25

 View more versions of this product

Catalog No. 08-549-17B

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Item Description Graduated 1 to 25mL
Height (Metric) 138mm
Graduations 0.5mL
Subdivision 0.5mL
Tolerance (Metric) ±0.3mL
Includes Detachable plastic base
Capacity (Metric) 20mL
Certifications/Compliance ASTM E438
For Use With (Application) Educational institutions and for many general laboratory procedures
Scale Single metric scale
Height (English) 5.43 in.
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 0854917B

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12