Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale, Removable Plastic Base


Calibrated “To Deliver”

Manufacturer: kimble™  K20025H10

 View more versions of this product

Catalog No. 08-549-17A

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Graduations 0.2mL
Item Description Graduated 0.4 to 10mL
Subdivision 0.2mL
Height (Metric) 132mm
Capacity (Metric) 10mL
For Use With (Application) Educational institutions and for many general laboratory procedures
Height (English) 5.19 in.
Includes Detachable plastic base
Scale Single metric scale
Tolerance (Metric) ±0.1mL
Material Borosilicate Glass
Certifications/Compliance ASTM E438
Accessories

Accessories for Catalog Number: 0854917A

Item Mfr. No. Item Description Price Per Unit Quantity