Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K20025K250

 View more versions of this product

Catalog No. 08-549-2F

  • / Pack of 2 Each
  • / Case of 9 Pack
 

Description & Specifications

Specifications

Item Description Graduated 10 to 250mL
Graduations 2mL
Height (Metric) 330mm
Subdivision 2mL
Height (English) 12.9 in.
Capacity (Metric) 250mL
Scale Single white metric scale
For Use With (Application) Ideal for use in educational institutions and for many general laboratory procedures, incorporates many of the features of other Kimax™ cylinders
Tolerance (Metric) ±1.4mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 085492F

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12