Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K20025K100

 View more versions of this product

Catalog No. 08-549-2E

  • / Pack of 4 Each
  • / Case of 9 Pack
 

Description & Specifications

Specifications

Subdivision 1mL
Item Description Graduated 5 to 100mL
Graduations 1mL
Height (Metric) 255mm
Height (English) 10 in.
Scale Single white metric scale
For Use With (Application) Ideal for use in educational institutions and for many general laboratory procedures, incorporates many of the features of other Kimax™ cylinders
Tolerance (Metric) ±0.6mL
Capacity (Metric) 100mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 085492E

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12