Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K20025K10

 View more versions of this product

Catalog No. 08-549-2B

  • / Pack of 4 Each
  • / Case of 9 Pack
 

Description & Specifications

Specifications

Graduations 0.2mL
Item Description Graduated 1 to 10mL
Subdivision 0.2mL
Height (Metric) 135mm
Capacity (Metric) 10mL
For Use With (Application) Ideal for use in educational institutions and for many general laboratory procedures, incorporates many of the features of other Kimax™ cylinders
Height (English) 5.3 in.
Scale Single white metric scale
Tolerance (Metric) ±0.1mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 085492B

Item Mfr. No. Item Description Price Per Unit Quantity