Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K20025K1000

 View more versions of this product

Catalog No. 08-549-2H

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Graduations 10mL
Item Description Graduated 50 to 1000mL
Subdivision 10mL
Height (Metric) 460mm
Capacity (Metric) 1000mL
For Use With (Application) Ideal for use in educational institutions and for many general laboratory procedures, incorporates many of the features of other Kimax™ cylinders
Height (English) 18.1 in.
Scale Single white metric scale
Tolerance (Metric) ±5mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 085492H

Item Mfr. No. Item Description Price Per Unit Quantity