missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Plain Disposable Borosilicate Glass Tubes

Use these glass tubes for a variety of applications and cell washing procedures. Kimble™ KIMAX™ Disposable Glass Tubes are made from 51 expansion borosilicate glass, which offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products.

Manufacturer:  DWK Life Sciences K7350016150

 View more versions of this product

Catalog No. 03-341-6


 

Description

Description

Use these glass tubes for a variety of applications and cell washing procedures. Kimble™ KIMAX™ Disposable Glass Tubes are made from 51 expansion borosilicate glass, which offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products.

  • These premium quality tubes feature sturdy, uniform bottoms and consistent lengths 
  • The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • The 6 x 50mm size is often referred to as a “Durham tube”
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
  • No marking spot
  • Designed from ASTM Specification E890
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications

Specifications

USP Type I, ASTM E 438 Type I, Class B
Yes
None
23mL
Borosilicate Glass
16mm
Excellent chemical resistance against sodium leaching
Tray
150mm
Uniform
Documents