missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Disposable Glass Tubes

Use these glass tubes for a variety of applications and cell washing procedures. Kimble™ KIMAX™ Disposable Glass Tubes are made from 51 expansion borosilicate glass, which offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products.

Manufacturer:  Kimble™ K735001075

 View more versions of this product

Catalog No. 033410


 

Specifications

Description

Tube, Culture; Kimble; Kimax; Disposable; Borosilicate glass made; Size: 10 x 75mm

  • These premium quality tubes feature sturdy, uniform bottoms and consistent lengths 
  • The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • The 6 x 50mm size is often referred to as a “Durham tube”
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
  • No marking spot
  • Designed from ASTM Specification E890
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Description & Specifications

Specifications

USP Type I, ASTM E 438 Type I, Class B
Yes
None
4mL
Borosilicate Glass
10mm
Excellent chemical resistance against sodium leaching
Tray
75mm
Uniform
Promotions

Promotions

  • For a limited time, buy three cases of Kimble™ KIMAX™ Disposable or Reusable Glass Tubes and get a complimentary fourth case of tubes (equal or lesser value).

    06/30/17