Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Dispensing Burets


For industrial and clinical labs

Manufacturer: kimble™  K17080F250

 View more versions of this product

Catalog No. 03-789-5A

  • / Case of 2 Each
 

Description & Specifications

Specifications

Capacity (English) 8.4 oz.
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Closure Material PTFE
Diameter (English) Outside 1.4 in.
For Use With (Application) Dispensing laboratory solvents or solutions for a variety of clinical and industrial applications
Includes Self-lubricating PTFE stopcock, with durable colored white scales
Length (English) 21.4 in.
Length (Metric) 544mm
Material Borosilicate Glass
Stopcock 4
Capacity (Metric) 250mL
Capacity 8.4 oz., 250mL
Diameter (Metric) Outside 36mm
Graduations 1mL
Tolerance ±2.0mL