Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Dispensing Burets


For industrial and clinical labs

Manufacturer: kimble™  K17080F1000

 View more versions of this product

Catalog No. 03-789-5C

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Capacity (English) 33.8 oz.
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Closure Material PTFE
For Use With (Application) Dispensing laboratory solvents or solutions for a variety of clinical and industrial applications
Includes Self-lubricating PTFE stopcock, with durable colored white scales
Length (English) 30.7 in.
Length (Metric) 780mm
Material Borosilicate Glass
Stopcock 4
Diameter (English) Outside 2 in.
Capacity (Metric) 1000mL
Capacity 33.8 oz., 1000mL
Diameter (Metric) Outside 52mm
Graduations 10mL
Tolerance ±5.0mL