Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Culture Media Flasks


Screw-thread finish

Manufacturer: kimble™  K265052000

 View more versions of this product

Catalog No. 10-093E

  • / Pack of 2 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer Widest 16cm
Capacity (Metric) 2000mL
Graduation Range 600 to 2000mL
Thread Size 38 to 430
Subdivision 200mL
Includes Cap and white Rubber liner
For Use With (Application) Used to mix and store culture media, as well as with other culturing techniques
Closure Type Screw
Diameter (English) Outer Widest 6.3 in.
Height (Metric) With Closure 27.3cm
Material Borosilicate Glass
Height (English) With Closure 10.7 in.