Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Culture Media Flasks


Screw-thread finish

Manufacturer: kimble™  K26505250

 View more versions of this product

Catalog No. 10-093B

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Closure Type Screw
Capacity (Metric) 250mL
Diameter (English) Outer Widest 3.2 in.
Diameter (Metric) Outer Widest 8.2cm
Includes Cap and white Rubber liner
Graduation Range 50 to 225mL
For Use With (Application) Used to mix and store culture media, as well as with other culturing techniques
Height (Metric) With Closure 12.8cm
Subdivision 25mL
Thread Size 28-410
Height (English) With Closure 5 in.
Material Borosilicate Glass