missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, yellow
Kimax-33 glass beakers with brightly colored graduations and marking spot
$129.41 - $240.65
Specifications
Color | Sunny Yellow |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For Easy Identification in The Lab, Reduce Cross Contamination |
Label Type | Matte Finish Marking |
Type | Beaker |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
10-200-3
|
DWK Life Sciences
14000Y50 |
50 mL |
Case of 12 Each for $190.44
|
|
|||||
10-200-52
|
DWK Life Sciences
14000Y100 |
100 mL |
Case of 12 Each for $189.35
|
|
|||||
02-539-18
|
DWK Life Sciences
14000Y150 |
150 mL |
Case of 12 Each for $186.50
|
|
|||||
10-200-15
|
DWK Life Sciences
14000Y250 |
250 mL |
Case of 12 Each for $183.76
|
|
|||||
10-200-19
|
DWK Life Sciences
14000Y400 |
400 mL |
Case of 12 Each for $203.24
|
|
|||||
10-200-23
|
DWK Life Sciences
14000Y600 |
600 mL |
Case of 6 Each for $129.41
|
|
|||||
10-200-27
|
DWK Life Sciences
14000Y1000 |
1000 mL |
Case of 6 Each for $240.65
|
|
|||||
Description
- With pouring spout
- Matte-finish marking spot can be marked with ordinary pencil
- Colors make graduated scale easy to read
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
Sunny Yellow | |
For Easy Identification in The Lab, Reduce Cross Contamination | |
Beaker | |
ASTM E960, Type I |
Borosilicate Glass | |
Matte Finish Marking | |
Yes | |
Dual Scale |