missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green

Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer:  Kimble™ K14000G600

 View more versions of this product

Catalog No. 10-200-21


 

Specifications Description & Specifications

Specifications

12.2cm
600mL
Cool Green
3.46 in.
For easy identification in the lab, reduce cross contamination
50 to 500mL
Matte finish marking
Dual scale
20.28 oz.
4.8 in.
Borosilicate Glass
ASTM, E960, Type I
8.8cm
Yes
50mL
6 Case
20.28 oz., 600mL
Beaker
Accessories