Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000G400

 View more versions of this product

Catalog No. 10-200-17

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 13.52 oz.
Diameter (English) Outer 3.03 in.
Diameter (Metric) Outer 7.7cm
For Use With (Application) For easy identification in the lab, reduce cross contamination
Graduated Yes
Graduations 25 to 325mL
Increments 25mL
Label Type Matte finish marking
Quantity 12 Case
Scale Dual scale
Capacity 13.52 oz., 400mL
Height (Metric) 10.6cm
Height (English) 4.17 in.
Capacity (Metric) 400mL
Color Cool Green
Certifications/Compliance ASTM, E960, Type I
Accessories

Accessories for Catalog Number: 1020017

Item Mfr. No. Item Description Price Per Unit Quantity