Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, blue


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000B400

 View more versions of this product

Catalog No. 10-200-16

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 13.52 oz.
For Use With (Application) For easy identification in the lab, reduce cross contamination
Increments 25mL
Diameter (English) Outer 3.03 in.
Quantity 12 Case
Graduations 25 to 325mL
Certifications/Compliance ASTM, E960, Type I
Graduated Yes
Height (English) 4.17 in.
Height (Metric) 10.6cm
Capacity 13.52 oz., 400mL
Label Type Matte finish marking
Scale Dual scale
Color Bright Blue
Diameter (Metric) Outer 7.7cm
Capacity (Metric) 400mL
Accessories

Accessories for Catalog Number: 1020016

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12