Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, yellow


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000Y250

 View more versions of this product

Catalog No. 10-200-15

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 8.45 oz.
Diameter (English) Outer 2.67 in.
Diameter (Metric) Outer 6.8cm
For Use With (Application) For easy identification in the lab, reduce cross contamination
Graduated Yes
Graduations 25 to 200mL
Increments 25mL
Label Type Matte finish marking
Scale Dual scale
Capacity 8.45 oz., 250mL
Capacity (Metric) 250mL
Color Sunny Yellow
Certifications/Compliance ASTM, E960, Type I
Quantity 12 Case
Height (Metric) 8.8cm
Height (English) 3.46 in.
Accessories

Accessories for Catalog Number: 1020015

Item Mfr. No. Item Description Price Per Unit Quantity