missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green

Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer:  Kimble™ K14000G250

 View more versions of this product

Catalog No. 10-200-13


 

Specifications Description & Specifications

Specifications

8.8cm
250mL
Cool Green
2.67 in.
For easy identification in the lab, reduce cross contamination
25 to 200mL
Matte finish marking
Dual scale
8.45 oz.
3.46 in.
Borosilicate Glass
ASTM, E960, Type I
6.8cm
Yes
25mL
12 Case
8.45 oz., 250mL
Beaker
Accessories