Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, blue


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000B50

 View more versions of this product

Catalog No. 10-200

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 1.69 oz.
Scale Dual scale
Increments 10mL
Diameter (English) Outer 1.61 in.
Graduations 10 to 40mL
Color Bright Blue
Diameter (Metric) Outer 4.1cm
Label Type Matte finish marking
Height (English) 2.08 in.
Capacity 1.69 oz., 50mL
Graduated Yes
Quantity 12 Case
For Use With (Application) For easy identification in the lab, reduce cross contamination
Certifications/Compliance ASTM, E960, Type I
Height (Metric) 5.3cm
Capacity (Metric) 50mL
Accessories

Accessories for Catalog Number: 10200

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12