missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green
Kimax-33 glass beakers with brightly colored graduations and marking spot
$129.41 - $240.65
Specifications
Color | Cool Green |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For Easy Identification in The Lab, Reduce Cross Contamination |
Label Type | Matte Finish Marking |
Type | Beaker |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
10-200-50
|
DWK Life Sciences
14000G50 |
50 mL |
Case of 12 Each for $190.44
|
|
|||||
10-200-49
|
DWK Life Sciences
14000G100 |
100 mL |
Case of 12 Each for $192.94
|
|
|||||
02-539-16
|
DWK Life Sciences
14000G150 |
150 mL |
Case of 12 Each for $183.18
|
|
|||||
10-200-13
|
DWK Life Sciences
14000G250 |
250 mL |
Case of 12 Each for $183.82
|
|
|||||
10-200-17
|
DWK Life Sciences
14000G400 |
400 mL |
Case of 12 Each for $203.24
|
|
|||||
10-200-21
|
DWK Life Sciences
14000G600 |
600 mL |
Case of 6 Each for $129.41
|
|
|||||
10-200-25
|
DWK Life Sciences
14000G1000 |
1000 mL |
Case of 6 Each for $240.65
|
|
|||||
Description
- With pouring spout
- Matte-finish marking spot can be marked with ordinary pencil
- Colors make graduated scale easy to read
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
Cool Green | |
For Easy Identification in The Lab, Reduce Cross Contamination | |
Beaker | |
ASTM E960, Type I |
Borosilicate Glass | |
Matte Finish Marking | |
Yes | |
Dual Scale |