Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, red


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000R100

 View more versions of this product

Catalog No. 10-200-6

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 3.38 oz.
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 5cm
For Use With (Application) For easy identification in the lab, reduce cross contamination
Graduated Yes
Graduations 20 to 80mL
Increments 10mL
Label Type Matte finish marking
Quantity 12 Case
Scale Dual scale
Capacity 3.38 oz., 100mL
Height (Metric) 7.1cm
Height (English) 2.79 in.
Capacity (Metric) 100mL
Color Raging Red
Certifications/Compliance ASTM, E960, Type I
Accessories

Accessories for Catalog Number: 102006

Item Mfr. No. Item Description Price Per Unit Quantity