missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, yellow

Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer:  Kimble™ K14000Y100

 View more versions of this product

Catalog No. 10-200-52


 

Specifications Description & Specifications

Specifications

7.1cm
100mL
Sunny Yellow
1.96 in.
For easy identification in the lab, reduce cross contamination
20 to 80mL
Matte finish marking
Dual scale
3.38 oz.
2.79 in.
Borosilicate Glass
ASTM, E960, Type I
5cm
Yes
10mL
12 Case
3.38 oz., 100mL
Beaker
Accessories