Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, red


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000R50

 View more versions of this product

Catalog No. 10-200-51

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 1.69 oz.
Label Type Matte finish marking
Graduated Yes
Diameter (Metric) Outer 4.1cm
Quantity 12 Case
Height (Metric) 5.3cm
Capacity 1.69 oz., 50mL
Increments 10mL
Color Raging Red
For Use With (Application) For easy identification in the lab, reduce cross contamination
Diameter (English) Outer 1.61 in.
Graduations 10 to 40mL
Scale Dual scale
Certifications/Compliance ASTM, E960, Type I
Height (English) 2.08 in.
Capacity (Metric) 50mL
Accessories

Accessories for Catalog Number: 1020051

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12