Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000G50

 View more versions of this product

Catalog No. 10-200-50

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 5.3cm
Height (English) 2.08 in.
Capacity (Metric) 50mL
Material Borosilicate Glass
Color Cool Green
Certifications/Compliance ASTM, E960, Type I
Diameter (English) Outer 1.61 in.
Diameter (Metric) Outer 4.1cm
For Use With (Application) For easy identification in the lab, reduce cross contamination
Graduated Yes
Graduations 10 to 40mL
Increments 10mL
Label Type Matte finish marking
Quantity 12 Case
Scale Dual scale
Capacity 1.69 oz., 50mL
Capacity (English) 1.69 oz.
Product Type Beaker
Accessories

Accessories for Catalog Number: 1020050

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12