missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green
Kimax-33 glass beakers with brightly colored graduations and marking spot
Supplier: DWK Life Sciences 14000G100
Description
- With pouring spout
- Matte-finish marking spot can be marked with ordinary pencil
- Colors make graduated scale easy to read
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
3.38 oz. | |
1.96 in. | |
100 mL | |
For Easy Identification in The Lab, Reduce Cross Contamination | |
2.79 in. | |
10 mL | |
12 Cases | |
Yes | |
Dual Scale |
Cool Green | |
5 cm | |
Borosilicate Glass | |
20 to 80 mL | |
7.1 cm | |
Matte Finish Marking | |
Beaker | |
ASTM E960, Type I |