Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, blue


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000B100

 View more versions of this product

Catalog No. 10-200-48

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 3.38 oz.
Diameter (Metric) Outer 5cm
Height (Metric) 7.1cm
Diameter (English) Outer 1.96 in.
For Use With (Application) For easy identification in the lab, reduce cross contamination
Graduated Yes
Graduations 20 to 80mL
Label Type Matte finish marking
Scale Dual scale
Capacity 3.38 oz., 100mL
Height (English) 2.79 in.
Color Bright Blue
Certifications/Compliance ASTM, E960, Type I
Increments 10mL
Quantity 12 Case
Capacity (Metric) 100mL
Accessories

Accessories for Catalog Number: 1020048

Item Mfr. No. Item Description Price Per Unit Quantity