missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, yellow

Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer:  DWK Life Sciences K14000Y150

 View more versions of this product

Catalog No. 02-539-18



Description

Description

  • With pouring spout
  • Matte-finish marking spot can be marked with ordinary pencil
  • Colors make graduated scale easy to read

Compliance

Designed from ASTM™ E 960 Type I requirements

Specifications

Specifications

5.07 oz.
Sunny Yellow
5.7cm
Yes
3.11 in.
20mL
12 Case
Beaker
Borosilicate Glass
ASTM, E960, Type I
2.24 in.
For easy identification in the lab, reduce cross contamination
20 to 140mL
7.9cm
Matte finish marking
Dual scale
150mL
Documents
Accessories