missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, yellow
Kimax-33 glass beakers with brightly colored graduations and marking spot
Supplier: DWK Life Sciences 14000Y1000
Description
- With pouring spout
- Matte-finish marking spot can be marked with ordinary pencil
- Colors make graduated scale easy to read
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
33.81 oz. | |
4.21 in. | |
1000 mL | |
For Easy Identification in The Lab, Reduce Cross Contamination | |
5.7 in. | |
50 mL | |
6 Cases | |
Yes | |
Dual Scale |
Sunny Yellow | |
10.7 cm | |
Borosilicate Glass | |
100 to 1000 mL | |
14.5 cm | |
Matte Finish Marking | |
Beaker | |
ASTM E960, Type I |