Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000G1000

 View more versions of this product

Catalog No. 10-200-25

  • / Case of 6 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 33.81 oz.
Color Cool Green
Graduations 100 to 1000mL
Diameter (Metric) Outer 10.7cm
Height (Metric) 14.5cm
Height (English) 5.7 in.
Capacity (Metric) 1000mL
Capacity 33.81 oz., 1000mL
Graduated Yes
Certifications/Compliance ASTM, E960, Type I
Increments 50mL
Label Type Matte finish marking
Diameter (English) Outer 4.21 in.
For Use With (Application) For easy identification in the lab, reduce cross contamination
Quantity 6 Case
Scale Dual scale
Accessories

Accessories for Catalog Number: 1020025

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12