Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, yellow


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000Y600

 View more versions of this product

Catalog No. 10-200-23

  • / Case of 6 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 20.28 oz.
Quantity 6 Case
Color Sunny Yellow
Certifications/Compliance ASTM, E960, Type I
Diameter (English) Outer 3.46 in.
Diameter (Metric) Outer 8.8cm
For Use With (Application) For easy identification in the lab, reduce cross contamination
Graduated Yes
Graduations 50 to 500mL
Increments 50mL
Label Type Matte finish marking
Scale Dual scale
Capacity 20.28 oz., 600mL
Height (Metric) 12.2cm
Height (English) 4.8 in.
Capacity (Metric) 600mL
Accessories

Accessories for Catalog Number: 1020023

Item Mfr. No. Item Description Price Per Unit Quantity