Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green


Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: kimble™  K14000G150

 View more versions of this product

Catalog No. 02-539-16

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 5.07 oz.
Scale Dual scale
For Use With (Application) For easy identification in the lab, reduce cross contamination
Certifications/Compliance ASTM, E960, Type I
Graduations 20 to 140mL
Label Type Matte finish marking
Graduated Yes
Height (Metric) 7.9cm
Height (English) 3.11 in.
Capacity (Metric) 150mL
Capacity 5.07 oz., 150mL
Color Cool Green
Diameter (Metric) Outer 5.7cm
Diameter (English) Outer 2.24 in.
Increments 20mL
Quantity 12 Case
Accessories

Accessories for Catalog Number: 0253916

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12