Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single White Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K200242000

 View more versions of this product

Catalog No. 08-549-5K

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Subdivision 20mL
Graduations 20mL
Item Description Graduated 100 to 2000mL
Height (Metric) 520mm
Tolerance (Metric) ±10mL
Scale Single white ceramic enamel metric scale
Material Borosilicate Glass
Certifications/Compliance ASTM E1272
Capacity (Metric) 2000mL
Height (English) 20.4 in.
Class B
Accessories

Accessories for Catalog Number: 085495K

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12