Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single White Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K20024500

 View more versions of this product

Catalog No. 08-549-5H

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Item Description Graduated 25 to 500mL
Subdivision 5mL
Height (Metric) 375mm
Graduations 5mL
Capacity (Metric) 500mL
Class B
Height (English) 14.7 in.
Scale Single white ceramic enamel metric scale
Tolerance (Metric) ±2.6mL
Material Borosilicate Glass
Certifications/Compliance ASTM E1272
Accessories

Accessories for Catalog Number: 085495H

Item Mfr. No. Item Description Price Per Unit Quantity