Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale, Red Stripe


Calibrated “To Deliver”

Manufacturer: kimble™  K20024D1000

 View more versions of this product

Catalog No. 08-556G

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Graduations 10mL
Item Description Graduated 50 to 1000mL
Subdivision 10mL
Height (Metric) 460mm
Capacity (Metric) 1000mL
Height (English) 18.1 in.
Scale Single white metric scale and red stripe
Tolerance (Metric) ±5mL
Material Borosilicate Glass
Certifications/Compliance ASTM E1272
Class B
Accessories

Accessories for Catalog Number: 08556G

Item Mfr. No. Item Description Price Per Unit Quantity