Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale, Red Stripe


Calibrated “To Deliver”

Manufacturer: kimble™  K20024D250

 View more versions of this product

Catalog No. 08-556E

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Graduations 2mL
Item Description Graduated 10 to 250mL
Subdivision 2mL
Height (Metric) 330mm
Capacity (Metric) 250mL
Height (English) 12.9 in.
Scale Single white metric scale and red stripe
Tolerance (Metric) ±1.4mL
Material Borosilicate Glass
Certifications/Compliance ASTM E1272
Class B
Accessories

Accessories for Catalog Number: 08556E

Item Mfr. No. Item Description Price Per Unit Quantity