Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale, Red Stripe


Calibrated “To Deliver”

Manufacturer: kimble™  K20024D10

 View more versions of this product

Catalog No. 08-556A

  • / Pack of 4 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Graduations 0.1mL
Item Description Graduated 1 to 10mL
Subdivision 0.1mL
Height (Metric) 165mm
Capacity (Metric) 10mL
Height (English) 6.4 in.
Scale Single white metric scale and red stripe
Tolerance (Metric) ±0.1mL
Material Borosilicate Glass
Certifications/Compliance ASTM E1272
Class B
Accessories

Accessories for Catalog Number: 08556A

Item Mfr. No. Item Description Price Per Unit Quantity