missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale

Calibrated “To Contain”

Manufacturer:  Kimble™ K200222000

 View more versions of this product

Catalog No. 08-566-15H


 

Specifications

Description

Cylinders, Graduated; Kimax; Class B Glass; Calibrated TC; Single White Scale; 2000mL; Subdiv: 20mL

  • Demonstrate emulsion and demulsifying characteristics of oils
  • Determine sedimentation values of precipitates
  • Receive condensate from distillation procedures
  • White scale
  • Pour spout
  • Hexagonal base ground flat for stability

  • 10mL size has an enlarged funnel top for easy filling
  • Sizes 25mL and larger have SafeGard™ bumpers

Description & Specifications

Specifications

520mm
ASTM E438, ASTM E1272, USP Type I
2000mL
Hexagonal base flat ground for stability and bumper, pour spout
±10mL
20mL
Graduated 100 to 2000mL
Borosilicate Glass
B
For receivers for the condensate from distillation procedures and sedimentation values of precipitates
Single white metric scale
20.4 in.
20mL
Accessories