Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale


Calibrated “To Contain”

Manufacturer: kimble™  K20022500

 View more versions of this product

Catalog No. 08-566-15F

  • / Case of 4 Each
 

Description & Specifications

Specifications

Item Description Graduated 25 to 500mL
Subdivision 5mL
Graduations 5mL
Scale Single white metric scale
Capacity (Metric) 500mL
For Use With (Application) For receivers for the condensate from distillation procedures and sedimentation values of precipitates
Class B
Material Borosilicate Glass
Tolerance (Metric) ±2.6mL
Certifications/Compliance ASTM E438, ASTM E1272, USP Type I
Includes Hexagonal base flat ground for stability and bumper, pour spout
Height (English) 14.7 in.
Height (Metric) 375mm

  • Demonstrate emulsion and demulsifying characteristics of oils
  • Determine sedimentation values of precipitates
  • Receive condensate from distillation procedures
  • White scale
  • Pour spout
  • Hexagonal base ground flat for stability

  • 10mL size has an enlarged funnel top for easy filling
  • Sizes 25mL and larger have SafeGard™ bumpers

Accessories

Accessories for Catalog Number: 0856615F

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12