Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale


Calibrated “To Contain”

Manufacturer: kimble™  K20022100

 View more versions of this product

Catalog No. 08-566-15D

  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduations 1mL
Subdivision 1mL
Item Description Graduated 5 to 100mL
Capacity (Metric) 100mL
For Use With (Application) For receivers for the condensate from distillation procedures and sedimentation values of precipitates
Includes Hexagonal base flat ground for stability and bumper, pour spout
Scale Single white metric scale
Tolerance (Metric) ±0.6mL
Height (English) 10.03 in.
Height (Metric) 255mm
Material Borosilicate Glass
Certifications/Compliance ASTM E438, ASTM E1272, USP Type I
Class B

  • Demonstrate emulsion and demulsifying characteristics of oils
  • Determine sedimentation values of precipitates
  • Receive condensate from distillation procedures
  • White scale
  • Pour spout
  • Hexagonal base ground flat for stability

  • 10mL size has an enlarged funnel top for easy filling
  • Sizes 25mL and larger have SafeGard™ bumpers

Accessories

Accessories for Catalog Number: 0856615D

Item Mfr. No. Item Description Price Per Unit Quantity