missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale
Calibrated “To Contain”
Supplier: DWK Life Sciences 2002250
Description
- Demonstrate emulsion and demulsifying characteristics of oils
- Determine sedimentation values of precipitates
- Receive condensate from distillation procedures
- White scale
- Pour spout
- Hexagonal base ground flat for stability
- 10mL size has an enlarged funnel top for easy filling
- Sizes 25mL and larger have SafeGard™ bumpers
Specifications
Round | |
Graduated Cylinder | |
To Contain | |
ASTM E1272, ASTM E438, USP Type I | |
B | |
Graduated 3 to 50mL | |
50 mL | |
Hexagonal Base Flat Ground for Stability and Bumper, Pour Spout | |
1 mL |
±0.4 mL | |
7.4 in. | |
White | |
Hexagonal | |
190 mm | |
Borosilicate Glass | |
Receivers the Condensate from Distillation Procedures and Sedimentation Values of Precipitates | |
Single | |
1mL |