Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale


Calibrated “To Contain”

Manufacturer: kimble™  K2002225

 View more versions of this product

Catalog No. 08-566-15B

  • / Case
 

Description & Specifications

Specifications

Item Description Graduated 3 to 25mL
Subdivision 0.5mL
Graduations 0.5mL
Tolerance (Metric) ±0.3mL
Includes Hexagonal base flat ground for stability and bumper, pour spout
For Use With (Application) For receivers for the condensate from distillation procedures and sedimentation values of precipitates
Material Borosilicate Glass
Class B
Certifications/Compliance ASTM E438, ASTM E1272, USP Type I
Scale Single white metric scale
Capacity (Metric) 25mL
Height (English) 5.5 in.
Height (Metric) 140mm

  • Demonstrate emulsion and demulsifying characteristics of oils
  • Determine sedimentation values of precipitates
  • Receive condensate from distillation procedures
  • White scale
  • Pour spout
  • Hexagonal base ground flat for stability

  • 10mL size has an enlarged funnel top for easy filling
  • Sizes 25mL and larger have SafeGard™ bumpers

Accessories

Accessories for Catalog Number: 0856615B

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12