missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale

Calibrated “To Contain”

Manufacturer:  Kimble™ K2002210

 View more versions of this product

Catalog No. 08-566-15A


 

Specifications

Description

Cylinder, Graduated; Kimble Chase KIMAX; Class B Glass; Calibrated To Contain; Single White Scale; Capacity: 10mL; Subdiv: 0.2mL

  • Demonstrate emulsion and demulsifying characteristics of oils
  • Determine sedimentation values of precipitates
  • Receive condensate from distillation procedures
  • White scale
  • Pour spout
  • Hexagonal base ground flat for stability

  • 10mL size has an enlarged funnel top for easy filling
  • Sizes 25mL and larger have SafeGard™ bumpers

Description & Specifications

Specifications

135mm
ASTM E438, ASTM E1272, USP Type I
10mL
Hexagonal base flat ground for stability and bumper, pour spout
±0.1mL
0.2mL
Graduated 1 to 10mL
Borosilicate Glass
B
For receivers for the condensate from distillation procedures and sedimentation values of precipitates
Single white metric scale
5.3 in.
0.2mL
Accessories