Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Double Metric Scales


Calibrated “To Deliver”

Manufacturer: kimble™  K200302000

 View more versions of this product

Catalog No. 08-554J

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Graduations 20mL
Subdivision 20mL
Height (Metric) 520mm
Item Description Graduated 100 to 2000mL
Capacity (Metric) 2000mL
Height (English) 20.4 in.
Scale Double white ceramic enamel metric scale
Tolerance (Metric) ±10mL
Material Borosilicate Glass
Certifications/Compliance ASTM E1272
Class B
Accessories

Accessories for Catalog Number: 08554J

Item Mfr. No. Item Description Price Per Unit Quantity