Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Cylinders with Double Metric Scales


Calibrated “To Deliver”

Manufacturer: kimble™  K2003050

 View more versions of this product

Catalog No. 08-554D

  • / Pack of 4 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Graduations 1mL
Subdivision 1mL
Height (Metric) 190mm
Item Description Graduated 3 to 50mL
Tolerance (Metric) ±0.4mL
Scale Double white ceramic enamel metric scale
Class B
Capacity (Metric) 50mL
Certifications/Compliance ASTM E1272
Height (English) 7.4 in.
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08554D

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12