missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Double Metric Scales

Calibrated “To Deliver”

Supplier:  DWK Life Sciences 2003025

 View more versions of this product

Catalog No. 08-554C


Description

Description

Calibrated “To Deliver”

  • Two white scales for reading up or down
  • SafeGard™ bumpers with 25 through 2000mL sizes
  • 10mL size has large funnel top for easy filling

Specifications

Specifications

Round
Graduated Cylinder
To Deliver
ASTM E1272, ASTM E438, USP Type I
B
Safe Gard Bumper
Borosilicate Glass
Safe Gard Bumper
0.5 mL
±0.3 mL
5.5 in.
White
Hexagonal
140 mm
Graduated 3 to 25mL
25 mL
Dual
0.5mL
SDS
Documents

Documents

Accessories
Promotions

Promotions